Kt Pro Tools
1/2" Drive Socket Set, SAE, Metric, 43 pcs
- Zoro #: G0573248
- Mfr #: A4504CR

Tap to zoom
Hover or click to zoom
$232.49
- Drive Size: 1/2"
- Measurement Type: SAE, Metric
- SAE or Metric: SAE, Metric
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $232.49
Kt Pro Tools #A4504CR Specifications
- Zoro #: G0573248
- Mfr #: A4504CR
- Drive Size: 1/2"
- Measurement Type: SAE, Metric
- SAE or Metric: SAE, Metric
- Number of Pieces: 43
- Includes: (14) 1/2" Drive Standard Socket 6 Point: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/8", 1-3/16", 1-1/4"; (22) Standard Socket 6 Point: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 30mm, 32mm; (1) Reversible Ratchet: 10"; (1) Adjustable Handle: 11-1/2"; (1) L-Handle: 12-1/2"; (1) Sliding T-Handle: 10"; (1) Extension Bar: 2"; (1) Universal Joint: 3"
- Item: Socket Set
- Country of Origin (subject to change): Taiwan, Province of China
Description
Socket Set,1/2 Drive,SAE - Metric,43
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Kt Pro Tools #A4504CR
Explore more
- KT PRO TOOLS 1/2" Drive Socket Set, SAE, 13 pcs A4501SR
- KT PRO TOOLS 3/8" Drive Socket Set, SAE, 13 pcs A3002SR
- KT PRO TOOLS 1/4" Drive Socket Set, Metric, 10 pcs A2501MR
- KT PRO TOOLS 1/2" Drive Socket Set, SAE, 13 pcs A4002SR
- KT PRO TOOLS 3/8" Drive Socket Set, SAE, 13 pcs A3502SR
- KT PRO TOOLS 1/4" Drive Socket Set, SAE, 18 pcs A2504SR
- CTA MANUFACTURING Torx Plus Socket Set, 30 Piece CTA9670
- GREY PNEUMATIC CORPORATION SKT SET3/8" DR 9PC6" LENGTH INTERNAL TO GP1206T
- WIHA TOOLS 1/2" Drive Socket Set, SAE, 14 pcs 31792
- CAL-VAN TOOLS INC / HORIZON TOOL INC 12PC MET AXLE NUT SKT SET CV976
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 13 pcs 4453
- Kt Pro Tools Sockets & Ratchets