Kt Pro Tools
1/4" Drive Socket Set, SAE, 27 pcs
Mfr # A2503SR01
Zoro # G0572776
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 27
- Includes (10) 1/4" Drive Standard Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; (10) Deep Socket 6 Point: 3/16", 7/32, 1/4", 9/32", 5/16", 11/32", 3/8, 7/16", 1/2", 9/16"; (1) Adapter 1/4" F x 3/8" M; (1) Universal Joint: 1-1/2"; (1) Flexible Head: 5"; (1) Reversible Ratchet: 5/1/2"; (1) Spinner Handle 6"; (2) Extension Bars: 2", 4"
Explore More Products
- KT PRO TOOLS 1/2" Drive Socket Set, Metric, 19 pcs A4503MR
- KT PRO TOOLS 1/4" Drive Socket Set, SAE, 18 pcs A2504SR
- KT PRO TOOLS 1/2" Drive Socket Set, Metric, 13 pcs A4501MR
- KT PRO TOOLS 1/4" Drive Socket Set, SAE, Metric, 44 pcs A2505CR
- KT PRO TOOLS 1/2" Drive Socket Set, SAE, 13 pcs A4501SR
- KT PRO TOOLS 3/8" Drive Socket Set, SAE, 13 pcs A3001SR
- KT PRO TOOLS 1/4", 3/8" Drive Socket Set, SAE, Metric, 39 pcs A5001CR01
- KT PRO TOOLS 1/4" Drive Socket Set, Metric, 18 pcs A2504MR
- KT PRO TOOLS 3/8" Drive Socket Set, Metric, 15 pcs A3504MR
- GEARWRENCH 1/2" Drive Socket, SAE, 11 pcs 80703
- SUNEX 1/2" Drive Pipe Plug Socket Set, 8 pcs 2841
- Kt Pro Tools Socket Sets