Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Combination Wrench, Metric, 24mm Size
  • Zoro #: G0246018
  • Mfr #: KTI-41824
$12.09
  • Offset: 15 Degrees
  • Insulated: No
  • Anti-Slip Design: No
See full product details
Orders over $50 ship free.

Kti #KTI-41824 Specifications

  • Zoro #: G0246018
  • Mfr #: KTI-41824
Offset: 15 Degrees Insulated: No
Anti-Slip Design: No Wrench Shape: Straight
Features: Heat Treated For Added Strength and Durability, Resists Against Rust and Corrosion, Wipes Clean of Dirt and Oils Number of Points: 12
Size: 24mm Wrench Head Sizes: 24mm
Tether Capable: Standard Tool (Accessory Needed for Tethering) Wrench Product Grouping: Wrenches
Head Angle: 15 Degrees Reversing: No
Single End/Double End: Double End Ratcheting Configuration: Non-Ratcheting
Overall Length: 12-3/4" Material: Chrome Vanadium Steel
Head Movement: Fixed Finish: Chrome plated
Item: Combination Wrench Box End Style: Spline
SAE or Metric: Metric Wrench Material: Chrome Vanadium Steel
Wrench Item: Combination Wrench Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Wrenches, Combination Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, Box End Style Spline, Metric, Wrench Head Sizes 24mm, 12, Overall Length 12-3/4 In., Finish Full Polish, Chrome Vanadium Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Head Angle 15 Degrees , Anti-Slip Design No

Reviews of Kti #KTI-41824