Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Combination Wrench, Metric, 26mm Size
  • Zoro #: G0246009
  • Mfr #: KTI-41826
$14.45
  • Size: 26mm
  • Wrench Product Grouping: Wrenches
  • Box End Style: Spline
See full product details
Orders over $50 ship free.

Kti #KTI-41826 Specifications

  • Zoro #: G0246009
  • Mfr #: KTI-41826
Size: 26mm Wrench Product Grouping: Wrenches
Box End Style: Spline Wrench Material: Chrome Vanadium Steel
Wrench Shape: Straight Tether Capable: Standard Tool (Accessory Needed for Tethering)
SAE or Metric: Metric Item: Combination Wrench
Offset: 15 Degrees Overall Length: 13-3/8"
Anti-Slip Design: No Head Angle: 15 Degrees
Ratcheting Configuration: Non-Ratcheting Single End/Double End: Double End
Reversing: No Wrench Head Sizes: 26mm
Finish: Chrome plated Head Movement: Fixed
Features: Heat Treated For Added Strength and Durability, Resists Against Rust and Corrosion, Wipes Clean of Dirt and Oils Insulated: No
Number of Points: 12 Material: Chrome Vanadium Steel
Wrench Item: Combination Wrench Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Wrenches, Combination Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, Box End Style Spline, Metric, Wrench Head Sizes 26mm, 12, Overall Length 13-3/8 In., Finish Full Polish, Chrome Vanadium Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Head Angle 15 Degrees , Anti-Slip Design No

Reviews of Kti #KTI-41826