Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Combination Wrench, Metric, 28mm Size

  • Zoro #: G0245990
  • Mfr #: KTI-41828
$17.15
  • Ratcheting Configuration: Non-Ratcheting
  • Wrench Shape: Straight
  • Features: Heat Treated For Added Strength and Durability, Resists Against Rust and Corrosion, Wipes Clean of Dirt and Oils
See full product details
Orders over $75 ship free.

Kti #KTI-41828 Specifications

  • Zoro #: G0245990
  • Mfr #: KTI-41828
Ratcheting Configuration: Non-Ratcheting Wrench Shape: Straight
Features: Heat Treated For Added Strength and Durability, Resists Against Rust and Corrosion, Wipes Clean of Dirt and Oils Insulated: No
Anti-Slip Design: No Finish: Chrome
Size: 28mm Box End Style: Spline
Single End/Double End: Double End Reversing: No
Head Movement: Fixed Wrench Product Grouping: Wrenches
Offset: 15 Degrees Wrench Material: Chrome Vanadium Steel
Wrench Head Sizes: 28mm Tether Capable: Standard Tool (Accessory Needed for Tethering)
Material: Alloy Steel Overall Length: 14 1/4 in
SAE or Metric: Metric Item: Combination Wrench
Head Angle: 15 Degrees Number of Points: 12
Wrench Item: Combination Wrench Head Size: 28 mm
Tether Style: Tether Capable Ratcheting: No
Measurement Type: Metric Box End Type: 12-Point Box End
Head Offset Angle: 15 Degrees Head Type: Offset
Opening Type: Rounded Handle Type: One Piece
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 28 mm, Overall Length 14 1/4 in, Head Offset Angle 15 Degrees , Offset, Metric, Rounded

Reviews of Kti #KTI-41828