Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Combination Wrench, Metric, 29mm Size
  • Zoro #: G0245981
  • Mfr #: KTI-41829
$21.60
  • Wrench Product Grouping: Wrenches
  • Overall Length: 15-1/2"
  • Number of Points: 12
See full product details
Orders over $50 ship free.

Kti #KTI-41829 Specifications

  • Zoro #: G0245981
  • Mfr #: KTI-41829
Wrench Product Grouping: Wrenches Overall Length: 15-1/2"
Number of Points: 12 Item: Combination Wrench
Head Angle: 15 Degrees Wrench Head Sizes: 29mm
Single End/Double End: Double End Wrench Item: Combination Wrench
Size: 29mm Ratcheting Configuration: Non-Ratcheting
Wrench Material: Chrome Vanadium Steel Insulated: No
Head Movement: Fixed Offset: 15 Degrees
Tether Capable: Standard Tool (Accessory Needed for Tethering) Material: Chrome Vanadium Steel
Finish: Chrome plated Features: Heat Treated For Added Strength and Durability, Resists Against Rust and Corrosion, Wipes Clean of Dirt and Oils
Box End Style: Spline Wrench Shape: Straight
Reversing: No Anti-Slip Design: No
SAE or Metric: Metric Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Wrenches, Combination Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, Box End Style Spline, Metric, Wrench Head Sizes 29mm, 12, Overall Length 15-1/2 In., Finish Full Polish, Chrome Vanadium Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Head Angle 15 Degrees , Anti-Slip Design No

Reviews of Kti #KTI-41829