Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Combination Wrench, Metric, 30mm Size
  • Zoro #: G0245975
  • Mfr #: KTI-41830
$19.75
  • Material: Chrome Vanadium Steel
  • Wrench Shape: Straight
  • Head Movement: Fixed
See full product details
Orders over $50 ship free.

Kti #KTI-41830 Specifications

  • Zoro #: G0245975
  • Mfr #: KTI-41830
Material: Chrome Vanadium Steel Wrench Shape: Straight
Head Movement: Fixed Item: Combination Wrench
Overall Length: 15-1/2" Offset: 15 Degrees
Tether Capable: Standard Tool (Accessory Needed for Tethering) Head Angle: 15 Degrees
Wrench Product Grouping: Wrenches Anti-Slip Design: No
Number of Points: 12 Finish: Chrome plated
Size: 30mm Wrench Head Sizes: 30mm
Box End Style: Spline Wrench Item: Combination Wrench
Wrench Material: Chrome Vanadium Steel Reversing: No
Ratcheting Configuration: Non-Ratcheting Single End/Double End: Double End
SAE or Metric: Metric Insulated: No
Features: Heat Treated For Added Strength and Durability, Resists Against Rust and Corrosion, Wipes Clean of Dirt and Oils Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Wrenches, Combination Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, Box End Style Spline, Metric, Wrench Head Sizes 30mm, 12, Overall Length 15-1/2 In., Finish Full Polish, Chrome Vanadium Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, Head Angle 15 Degrees , Anti-Slip Design No

Reviews of Kti #KTI-41830