Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/4" Dr, 1-1/8" Size, SAE Impact Socket, 6 Pts
  • Zoro #: G0246079
  • Mfr #: KTI-34236
$22.84
  • Number of Points: 6
  • Drive Size: 3/4"
  • Size: 1-1/8"
See full product details
Orders over $50 ship free.

Kti #KTI-34236 Specifications

  • Zoro #: G0246079
  • Mfr #: KTI-34236
Number of Points: 6 Drive Size: 3/4"
Size: 1-1/8" Socket Type: Deep Impact
Output Type: 6 pt. Drive Type: square
Socket Depth: Deep Category Type: Hex Socket
SAE or Metric: SAE Features: Forged From The Finest Chrome-Moly Steel Which Provides The Best Strength and Durability, Sockets are Designed and Crafted to Take On The Toughest Jobs with Solid Performance, Lifetime Warranty, All Sockets are Marked with Part Number and Size for Ease of Use
Finish: black oxide Standards: ANSI
Overall Length: 3-1/4" Item: Impact Socket
Impact Rated: Yes Material: Chrome Moly Steel
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Impact Socket, Drive Size 3/4 In., Number of Points 6, Socket Depth Deep, SAE, Size 1-1/8 In., Overall Length 3-1/4 In., Finish Black Oxide, Material Cr-Mo Steel, Drive Type Square, Output Type 6 pt., Features Forged From The Finest Chrome-Moly Steel Which Provides The Best Strength and Durability, Sockets are Designed and Crafted to Take On The Toughest Jobs with Solid Performance, Lifetime Warranty, All Sockets are Marked with Part Number and Size for Ease of Use, Standards ANSI

Reviews of Kti #KTI-34236