Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1" Dr, 1-1/8" Size, SAE Impact Socket, 6 Pts

KTI | Zoro #: G0246060 | Mfr #: KTI-35236

$31.64 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
  • Features: Forged From The Finest Chrome-Moly Steel Which Provides The Best Strength and Durability, Sockets are Designed and Crafted to Take On The Toughest Jobs with Solid Performance, Lifetime Warranty, All Sockets are Marked with Part Number and Size for Ease of Use
  • Socket Depth: Deep
  • Output Type: 6 pt.
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Kti #KTI-35236 Specifications

Zoro #: G0246060 Manufacturer #: KTI-35236
Features: Forged From The Finest Chrome-Moly Steel Which Provides The Best Strength and Durability, Sockets are Designed and Crafted to Take On The Toughest Jobs with Solid Performance, Lifetime Warranty, All Sockets are Marked with Part Number and Size for Ease of Use Socket Depth: Deep
Output Type: 6 pt. Drive Size: 1"
Material: Cr-Mo Steel Finish: black oxide
Size: 1-1/8" Overall Length: 4-1/4"
Category Type: Hex Socket Number of Points: 6
Item: Impact Socket Drive Type: square
SAE or Metric: SAE Standards: ANSI
Country of Origin (subject to change): Taiwan, Province of China

Description

Choose from metric and SAE socket sets for greater versatility. Here are some important details for Kti Impact Socket. Drive Size: 1", Size: 1-1/8", Sae Or Metric: SAE.

Reviews of Kti #KTI-35236