Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Locking Pliers, Plain Grip, 9in.L.

  • Zoro #: G0550895
  • Mfr #: KTI-58710
$12.69
  • Screw Mechanism: Knurled Adjusting Screw
  • Jaw Thickness: 15/32 in
  • Finish: Satin
See full product details
Orders over $75 ship free.

Kti #KTI-58710 Specifications

  • Zoro #: G0550895
  • Mfr #: KTI-58710
Screw Mechanism: Knurled Adjusting Screw Jaw Thickness: 15/32 in
Finish: Satin Material: Chrome Vanadium Steel
Plier Jaw Style: Curved Jaw Length: 9"
Overall Length: 9 in Jaw Capacity: 1-3/4 in
Jaw Length: 1 9/32 in Nonsparking: Yes
Jaw Width: 15/32 in Tether Capable: Tether Capable
Features: Curved Jaw Applies Maximum Torque for Any Application, Manufactured From High-Grade Heat-Treated Alloy Steel for Strength and Durability, Hardened Teeth Provide Superior Grip At Any Angle, Adjusting Screw Tightens to Adjust Pressure for A Secure Firm Grip Every Time Plier Item: Curved Jaw Locking Plier
Standards: ANSI Wire Cutter: No
Jaw Release Lever: Quick Release Trigger Handle Type: Plain
Item: Locking Plier Plier Product Group: Pliers
Tether Style: Tether Capable Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Pliers, Locking Pliers, Locking Plier, Curved Jaw, Jaw Capacity 1-3/4 in, Jaw Length 1 9/32 in, Jaw Thickness 15/32 in, Jaw Width 15/32 in, Overall Length 9 in, Handle Type Plain, Jaw Release Lever Quick Release Trigger, Wire Cutter No, Screw Mechanism Knurled Adjusting Screw, Tether Capable, Nonsparking Yes, Material Cr-V Steel, Finish Satin

Reviews of Kti #KTI-58710