K-Tool International

Ratcheting Wrench, Head Size 11/16 in.


$12.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Finish Chrome
  • Number of Points 12
  • Overall Length 8 3/4 in
  • SAE or Metric SAE
  • Wrench Style Reversible Combination
See all product information