Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Ratcheting Wrench, Head Size 3/4 in.
  • Zoro #: G0245948
  • Mfr #: KTI-45924
No Product Image Available
$12.47
  • Standards: ANSI
  • Material: Chrome Vanadium Steel
  • Number of Geared Teeth: 72
See full product details
Orders over $50 ship free.

Kti #KTI-45924 Specifications

  • Zoro #: G0245948
  • Mfr #: KTI-45924
Standards: ANSI Material: Chrome Vanadium Steel
Number of Geared Teeth: 72 Wrench Product Grouping: Wrenches
Box End Style: Spline Head Size: 3/4"
Ratcheting Configuration: Open and Box End Number of Points: 12
Offset: 15 Degrees Tether Capable: Standard Tool (Accessory Needed for Tethering)
Wrench Shape: Straight Finish: Full Polish
Wrench Item: Ratcheting Combination Wrench Item: Ratcheting Wrench
Overall Length: 9-3/4" Insulated: No
SAE or Metric: SAE Single End/Double End: Double End
Size: 3/4" Min. Arc Swing: 5 Degrees
Flexible Head: No Head Movement: Fixed
Wrench Style: Reversible Combination Wrench Material: Chrome Vanadium Steel
Reversing: Yes Wrench Head Sizes: 3/4"
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Wrenches, Ratcheting Combination Wrench, Ratcheting Configuration Open and Box End, Double End, Reversing Yes, Box End Style Spline, SAE, Wrench Head Sizes 3/4 In., 12, Overall Length 9-3/4 In., Finish Full Polish, CR-V, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, ANSI

Reviews of Kti #KTI-45924