Safety Relief Valve, 1-1/4x1-1/2 In, 25psi

KUNKLE VALVE| Zoro #: G0207566| Mfr #: 6010GFE01-AM0025

$307.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Safety Relief Valve
Test Lever: Yes
Body Material: Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0207566 Mfr #: 6010GFE01-AM0025
Item: Safety Relief ValveTest Lever: Yes
Body Material: BronzeOutlet Type: FNPT
Spring Material: Stainless SteelOverall Height: 9-5/8"
Factory Set Pressure: 25 psiInlet Type: MNPT
Standards: ASTM A-313 TY 631, ASME Section 1, Steam, Tiol Board CertifiedTemp. Range: -60 Degrees to 406 Degrees F
Overall Length: 5-1/4"Application: Steam Boiler and Generators, Pressure Reducing Stations etc
Outlet Size: 1-1/2"Seat Material: EPR
Disc Material: B21 Alloy 485Inlet Size: 1-1/4"
Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1-1/4 In., Outlet Size 1-1/2 In., Factory Set Pressure 25 psi, Disc Material B21 Alloy 485, Overall Height 9-5/8 In., Application Steam Boiler and Generators, Pressure Reducing Stations etc, Overall Length 5-1/4 In., Seat Material EPR, Spring Material Stainless Steel, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Standards ASTM A-313 TY 631, ASME Section 1, Steam, Tiol Board Certified

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews