Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 1/4 In, 3000 psi, Alum

  • Zoro #: G0215476
  • Mfr #: 0330-A01-KC3000
$762.47
  • Test Lever: No
  • Disc Material: PTFE
  • Body Material: Aluminum
See full product details
This item ships free.

Kunkle Valve #0330-A01-KC3000 Specifications

  • Zoro #: G0215476
  • Mfr #: 0330-A01-KC3000
Test Lever: No Disc Material: PTFE
Body Material: Aluminum Overall Length: 3-3/4"
Temp. Range: -20 Degrees to 185 Degrees F Application: Gas
Outlet Type: MNPT Overall Height: 5-1/4"
Outlet Size: 1/4" Inlet Type: MNPT
Spring Material: Steel Standards: ASME Section IV, CSA, CRN
Inlet Size: 1/4" Factory Set Pressure: 3000 psi
Seat Material: Stainless Steel Item: Safety Relief Valve
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Aluminum, Inlet Type MNPT, Outlet Type MNPT, Inlet Size 1/4 In., Outlet Size 1/4 In., Factory Set Pressure 3000 psi, Disc Material PTFE, Overall Height 5-1/4 In., Application Gas, Overall Length 3-3/4 In., Seat Material Stainless Steel, Spring Material Steel, Temp. Range -20 Degrees to 185 Degrees F, Test Lever No, Standards ASME Section IV, CSA, CRN

Restrictions and Compliance

Reviews of Kunkle Valve #0330-A01-KC3000