Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 1/4 In, 4500 psi, Alum

  • Zoro #: G0215503
  • Mfr #: 0330-A01-KC4500
$762.47
  • Item: Safety Relief Valve
  • Test Lever: No
  • Disc Material: PTFE
See full product details
This item ships free.

Kunkle Valve #0330-A01-KC4500 Specifications

  • Zoro #: G0215503
  • Mfr #: 0330-A01-KC4500
Item: Safety Relief Valve Test Lever: No
Disc Material: PTFE Overall Length: 3-3/4"
Application: Gas Seat Material: Stainless Steel
Inlet Type: MNPT Inlet Size: 1/4"
Standards: ASME Section IV, CSA, CRN Outlet Size: 1/4"
Outlet Type: MNPT Factory Set Pressure: 4500 psi
Spring Material: Steel Temp. Range: -20 Degrees to 185 Degrees F
Body Material: Aluminum Overall Height: 5-1/4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Aluminum, Inlet Type MNPT, Outlet Type MNPT, Inlet Size 1/4 In., Outlet Size 1/4 In., Factory Set Pressure 4500 psi, Disc Material PTFE, Overall Height 5-1/4 In., Application Gas, Overall Length 3-3/4 In., Seat Material Stainless Steel, Spring Material Steel, Temp. Range -20 Degrees to 185 Degrees F, Test Lever No, Standards ASME Section IV, CSA, CRN

Restrictions and Compliance

Reviews of Kunkle Valve #0330-A01-KC4500