Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Safety Relief Valve, 1/4 In, 5500 psi, Alum

KUNKLE VALVE| Zoro #: G0215521| Mfr #: 0330-A01-KC5500

$643.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet Size: 1/4"
Overall Length: 3-3/4"
Body Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0215521 Mfr #: 0330-A01-KC5500
Inlet Size: 1/4"Overall Length: 3-3/4"
Body Material: AluminumFactory Set Pressure: 5500 psi
Overall Height: 5-1/4"Application: Gas
Test Lever: NoSeat Material: Stainless Steel
Spring Material: SteelInlet Type: MNPT
Outlet Type: MNPTOutlet Size: 1/4"
Item: Safety Relief ValveDisc Material: PTFE
Temp. Range: -20 Degrees to 185 Degrees FStandards: ASME Section IV, CSA, CRN
Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Aluminum, Inlet Type MNPT, Outlet Type MNPT, Inlet Size 1/4 In., Outlet Size 1/4 In., Factory Set Pressure 5500 psi, Disc Material PTFE, Overall Height 5-1/4 In., Application Gas, Overall Length 3-3/4 In., Seat Material Stainless Steel, Spring Material Steel, Temp. Range -20 Degrees to 185 Degrees F, Test Lever No, Standards ASME Section IV, CSA, CRN

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews