Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Safety Relief Valve, 2 x 2-1/2 In, 25 psi
  • Zoro #: G0207961
  • Mfr #: 6010JHV01-KM0025
$594.82
  • Standards: ASTM A-313 TY 631, ASME Section V111, Air/Gas UV, National Board Certified
  • Disc Material: B21 Alloy 485
  • Factory Set Pressure: 25 psi
See full product details
This item ships free.

Kunkle Valve #6010JHV01-KM0025 Specifications

  • Zoro #: G0207961
  • Mfr #: 6010JHV01-KM0025
Standards: ASTM A-313 TY 631, ASME Section V111, Air/Gas UV, National Board Certified Disc Material: B21 Alloy 485
Factory Set Pressure: 25 psi Outlet Type: FNPT
Seat Material: Viton Inlet Size: 2"
Inlet Type: MNPT Overall Height: 13-5/8"
Item: Safety Relief Valve Overall Length: 7-1/4"
Application: Air and Gas Compressors, Pressure Reducing Stations etc Test Lever: Yes
Spring Material: Stainless Steel Body Material: Bronze
Outlet Size: 2-1/2" Temp. Range: -60 Degrees to 406 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 In., Outlet Size 2-1/2 In., Factory Set Pressure 25 psi, Disc Material B21 Alloy 485, Overall Height 13-5/8 In., Application Air and Gas Compressors, Pressure Reducing Stations etc, Overall Length 7-1/4 In., Seat Material Viton, Spring Material Stainless Steel, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Standards ASTM A-313 TY 631, ASME Section V111, Air/Gas UV, National Board Certified

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Kunkle Valve #6010JHV01-KM0025