Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Safety Relief Valve, 3/4 x 1 In, 25 psi
  • Zoro #: G0207767
  • Mfr #: 265075
$251.99
  • Spring Material: Stainless Steel
  • Inlet Type: MNPT
  • Overall Height: 7-1/2"
See full product details
This item ships free.

Kunkle Valve #265075 Specifications

  • Zoro #: G0207767
  • Mfr #: 265075
Spring Material: Stainless Steel Inlet Type: MNPT
Overall Height: 7-1/2" Factory Set Pressure: 25 psi
Standards: ASTM A-313 TY 631, ASME Section V111, Air/Gas UV, National Board Certified Body Material: Bronze
Item: Safety Relief Valve Overall Length: 3-1/2"
Outlet Type: FNPT Temp. Range: -60 Degrees to 406 Degrees F
Inlet Size: 3/4" Outlet Size: 1"
Application: Air and Gas Compressors, Pressure Reducing Stations etc Disc Material: B21 Alloy 485
Test Lever: Yes Seat Material: Viton
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 1 In., Factory Set Pressure 25 psi, Disc Material B21 Alloy 485, Overall Height 7-1/2 In., Application Air and Gas Compressors, Pressure Reducing Stations etc, Overall Length 3-1/2 In., Seat Material Viton, Spring Material Stainless Steel, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Standards ASTM A-313 TY 631, ASME Section V111, Air/Gas UV, National Board Certified

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Kunkle Valve #265075