Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Relief Valve, 3/4in.x1in., 30 psi

  • Zoro #: G6641257
  • Mfr #: 6010EDM01-KM-30
$295.26
  • Temp. Range: -60 Degrees to 406 Degrees F
  • Overall Length: 1 5/8 in
  • Body Material: Bronze
See full product details
This item ships free.

Kunkle Valve #6010EDM01-KM-30 Specifications

  • Zoro #: G6641257
  • Mfr #: 6010EDM01-KM-30
Temp. Range: -60 Degrees to 406 Degrees F Overall Length: 1 5/8 in
Body Material: Bronze Disc Material: Bronze
Outlet Size: 1 in Overall Height: 6 1/2 in
Spring Material: ASTM A-313 TY 631 Compliance: Section VIII Air/Gas
Application: Air, Gas Outlet Type: FNPT
Inlet Type: MNPT Inlet Size: 3/4 in
Seat Material: Metal Item: Safety Relief Valve
Standards: "V" and "UV," ASME Section VIII, Air/Gas "UV" National Board Certified, ASME Section I and VIII, Steam Factory Set Pressure: 30 psi
Test Lever: Yes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 1 in, Factory Set Pressure 30 psi, Disc Material Bronze, Overall Height 6 1/2 in, Application Air, Gas, Overall Length 1 5/8 in, Seat Material Metal, Spring Material ASTM A-313 TY 631, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section VIII Air/Gas

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Kunkle Valve #6010EDM01-KM-30