Breathing Hose, ID 1/4 in, OD 1/2 in

KURIYAMA| Zoro #: G2119862| Mfr #: A1243-04X500

$778.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2119862 Mfr #: A1243-04X500
Type: FlexibleFeatures: Non Toxic, Low Temp, Low Odor and Heavy Wall
Temp. Range: -15 Degrees to 150 Degrees FWall Thickness: 0.187"
Item: Breathing HoseTube Length: 500 ft.
Application: Indoor and Outdoor Air, Plant Services and Paint Spray BoothsTube Color: Black
Standards: FDA, NIOSH and RoHSOutside Dia.: 1/2"
Tube Material: Yarn Reinforced PVCMax. Pressure: 250 psi at 70 Degrees F
Inside Dia.: 1/4"Country of Origin (subject to change): United States

Product Description

Breathing Hose, Flexible, Length 500 ft., Inside Dia. 1/4 In., Outside Dia. 1/2 In., Material of Construction Yarn Reinforced PVC, Max. Pressure (PSI) 250 PSI at 70 Deg F, Temp. Range -15 to 150 Deg F, Hardness -, Color Black, Wall Thickness 0.1875 In., Features Non Toxic, Low Temp, Low Odor and Heavy Wall, Application Indoor and Outdoor Air, Plant Services and Paint Spray Booths, Standards FDA, NIOSH and RoHS

Product Reviews