Tubing, 1-1/2 I.D., 100 ft., Clear, Flxible

KURIYAMA| Zoro #: G1581474| Mfr #: K010-2432

$196.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1581474 Mfr #: K010-2432
Tube Hardness: Shore A: 73Tensile Strength: 2200 psi
Flexibility: FlexibleSAE or Metric: SAE
Tube Length: 100 ft.Tube Color: Clear
Temp. Range: 25 Degrees to 150 Degrees FItem: Tubing
Standards: FDA Approved, CFR Title 21 Parts 170 to 199, NSF-51 and 61, PROP 65, USDA and 3AApplication: Food and Beverage
Inside Dia.: 1-1/2"Outside Dia.: 2"
Wall Thickness: 1/4"Tube Bend Radius: 1"
Vacuum Rating: Not RatedMax. Pressure: 30 psi @ 70 Degrees F
Tube Material: PVCCountry of Origin (subject to change): Canada

Product Description

Tubing, Tube Material PVC, Tube Hardness Shore A: 73, Inside Dia. 1-1/2 In., Outside Dia. 2 In., Wall Thickness 1/4 In., Max. Pressure 30 psi @ 70 Degrees F, Tube Length 100 ft., Clear, Tube Bend Radius 1 In., SAE, Flexibility Flexible, Tensile Strength 2200 psi, Temp. Range 25 Degrees to 150 Degrees F, Vacuum Rating Not Rated, Application Food and Beverage, Standards FDA Approved, CFR Title 21 Parts 170 to 199, NSF-51 and 61, PROP 65, USDA and 3A

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.