Kushlan Products
Plate Compactor, 18" X 23-5/8" Plate Size
Mfr # KPC160-L-W
Zoro # G6532202
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,676.99
Key Features
- Plate Size 18 in X 23-5/8 in
- Force 2300 Centrifugal Pounds
- Vibration 3600 VPM
- Max. Speed 559 mm/sec
- Length 39 in
Explore More Products
- KUSHLAN PRODUCTS Tamping Ram, 4000 lb. Force, 24" L KRM160-L
- BILLY GOAT Vanguard Engine Drum Aerator AE403V
- GARDENWARE Aluminum 3-Prong Cultivator, Ergonomic Cushion Grip GA2691576
- BLACK & DECKER 20V MAX* Lithium Garden Cultivator - Battery and Charger Not Included LGC120B
- SCOTTS 20V 2.0Ah Tiller Cultivator 7.5" TC70020S
- CORONA TOOLS Corona Comfort Cultivator CT 3030
- CORONA TOOLS SOIL RIPPER 32"" LG 3624
- EARTHWISE 16-Inch 13.5-Amp Corded Electric Tiller/Cultivator TC70016
- DEWIT DEWIT 31-3451 Cultivator 3 Tine Bio 31-3451
- MIDWEST GLOVES & GEAR MidWest Quality Gloves Nickelodeon 3 Tine Poly Hand Cultivator 6 in. Poly Handle PW411K
- EARTHWISE 20 V 7.5" Tiller TC70020IT
- Kushlan Products Lawn & Garden Tools