Shop All Concrete Mixers
Kushlan Products
Motar Mixer, 115 V, 3/4 HP, Polyethylene Bucket
Mfr # M60
Zoro # G4334890
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$727.99
Free 30-Day Returns
Key Features
- Drum Material Polyethylene
- Size 12 gal
- HP 3/4 hp
- Motor 120V
- Axle Type Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kushlan Products
- MFR # M60
- Zoro # G4334890
- Country of Origin China
- Category Concrete Mixers
Dimensions
Size | 12 gal |
Overall Height | 26 in |
Drum Dia. | 23 1/2 in |
Overall Length | 24 in |
Overall Width | 21 in |
Tool Width | 21 in |
Drum Diameter | 23 1/2 in |
Tool Length | 24 in |
Drum Wall Thickness | 5/16 in |
Tool Height | 26 in |
Description
Corded Concrete Mixer, Product Type Concrete Mixer, Materials for Use With Mortar; Stucco; Thin Set, Drum Capacity 1 5/8 cu ft, Drum Material Polyethylene, Maximum Mixing Volume 50 lb, Rotation Speed at Load 25 RPM, Frame Steel, Power Source Corded, Horsepower 0.75 hp, Voltage 115 V, Number of Speeds 1, Speed Settings Fixed, Tool Weight 84 lb, Tool Height 26 in, Tool Length 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CB-80 CB-80 Insecticide (17oz) (11008370)
- DESIGN TOSCANO Goddess Guan Yin Seated on a Lotus Statue (EU1017)
- SINGING ROCK Singing Rock 448882 Singing Rock Triangle Evac. Sit Harness (448882)
- POLY PRO TOOLS 32 oz Scoop Hand, Poly (P-6400G)
- KUSHLAN PRODUCTS Pedestal Mixer, Polyethylene Drum , Direct Drive, 1/2 HP, 3.5 cu. Ft. (KPRO350MP)
- KUSHLAN PRODUCTS Wheelbarrow Mixer, 6 cu. ft., 5-1/2 HP (650GAS-H)
- KUSHLAN PRODUCTS 6 cu ft Wheelbarrow Concrete Mixer, Polyethylene Drum, 115V, 3/4 HP, Telescoping Handle (600DD)
- KUSHLAN PRODUCTS Cement Mixer Drum Lid, For 450DD (450-4)
- KUSHLAN PRODUCTS Side Scraper Repl Assy, For 350 Mixer (RSS350)
- KUSHLAN PRODUCTS Stainless Steel Multi-Purpose Grade Mixer, 115 V, 3/4 HP, 5.5 cu ft. Stainless Steel Drum, FDA Compliant (550SS)
- SICCE US, INC MOR-Ryde M6R-TV1001H Universal Swivel TV Wall Mount (M6R-TV1001H)
- Kushlan Products Concrete Mixers