Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wheelbarrow Mixer, 6 cu ft, 115V, 3/4HP

  • Zoro #: G5182694
  • Mfr #: 600DD
$643.50
  • Locking System: Pin
  • Net Weight: 107 lb
  • Drum Opening: 18 in
See full product details
This item ships free.

Kushlan Products #600DD Specifications

  • Zoro #: G5182694
  • Mfr #: 600DD
Locking System: Pin Net Weight: 107 lb
Drum Opening: 18 in Drum Material: Polyethylene
Axle Type: Rigid Item: Wheelbarrow Mixer
Wheels: Flat Free Rubber Drum Dia.: 28 in
Size: 6 cu ft Wheel Width: 3 in
Drum Gauge: 5/16 in Motor: 115V Direct Drive
Overall Width: 29 in Wheel Dia.: 14 in
HP: 3/4 hp Overall Height: 46 in
Overall Length: 50 in Handles: Telescoping
Frame: Heavy Gauge Steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Wheelbarrow Mixer, 6 cu ft, 3/4 hp HP, 115V Direct Drive Motor, Drum Material Polyethylene, Drum Gauge 5/16 in, Drum Dia. 28 in, Drum Opening 18 in, Heavy Gauge Steel Frame, Telescoping Handles, Locking System Pin, Overall Height 46 in, Overall Length 50 in, Overall Width 29 in, Axle Type Rigid, Flat Free Rubber Wheels, Wheel Dia. 14 in, Wheel Width 3 in, Net Weight 107 lb

Technical Guides

Reviews of Kushlan Products #600DD