Stabilizer, Fuel, 8 Oz

K&W| Zoro #: G1501604| Mfr #: 402815

$8.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fuel Stabilizer and Gas Treatment
Characteristics: One Bottle Treats up to 20 Gallons, Inhibiting the Formation of Varnishes, Peroxides and Gums in Gasoline, Diesel Fuel and Aviation Fuel, Convenient Accu-pour Chamber Enables Fast and Easy Dispensing without Spilling
Size: 8 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1501604 Mfr #: 402815
Item: Fuel Stabilizer and Gas TreatmentCharacteristics: One Bottle Treats up to 20 Gallons, Inhibiting the Formation of Varnishes, Peroxides and Gums in Gasoline, Diesel Fuel and Aviation Fuel, Convenient Accu-pour Chamber Enables Fast and Easy Dispensing without Spilling
Size: 8 oz.Application: Helps keep gasoline, diesel, and aviation fuel fresh for up to 12 mo., and promotes easy start-up after storage. Inhibits formation of varnishes, peroxides, and gums.
Standards: ASTM, MIL and DERDCountry of Origin (subject to change): United States

Description

Fuel Stabilizer, Container Size 8 Ounces, Super Concentrated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews