This item is Discontinued.

Kwik Seal Caulk, 5.5 oz, Almond 18013

Caulk, 5.5 oz, Almond (Discontinued)

  • Mfr # 18013
  • Zoro # G400463686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18013
Zoro #
G400463686
UPC #
70798180130
Country of Origin
United States

Dimensions

Size
5.5 oz

Details

Item
Caulk
Adhesive Grouping
Caulk
Color
Almond
Sealant Color Family
Tans

Description

Dap Kwik Seal kitchen and bath adhesive caulk is an easy-to-use, multi-purpose adhesive caulk ideal for caulking and sealing in the bathroom and kitchen. It bonds like a glue and seals like a caulk. It is specially formulated to provide a watertight seal around tubs, sinks, showers and counter tops. It offers excellent flexibility, durability and adhesion. It tools easily and dries tack free in 15 minutes. It is excellent for areas subject to water contact and high humidity. The dried surface cleans easily and is paintable with either latex or oil-based paint. It resists abrasive chemicals and cleans up easily with soap and water.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.