Shop Alternate Products
This Product is Discontinued
Kwikboost
Device Charging Station, 36" W, 14" D (Discontinued)
Mfr # KB-WW-CT-36
Zoro # G4083949
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Mounting Style Wall
- Charging Cord Configuration (4) 12 in Micro USB, (6) 12 in Lightning, (6) 12 in Type C cables
- Features Custom Graphics, Easy Set Up, Works with Standard Outlets
- Overall Height 40 in
- Overall Width 36 in