This item is Discontinued.

Kwikool Kwikool 11 Ton Biokool HEPA Filtered Portable Air Conditioner 13,800 BTU, 115V, SS KBIO1411

Kwikool 11 Ton Biokool HEPA Filtered Portable Air Conditioner 13,800 BTU, 115V, SS (Discontinued)

  • Mfr # KBIO1411
  • Zoro # G602663730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBIO1411
Zoro #
G602663730
UPC #
818285321556
Country of Origin
China

Description

KWIKOOL 1.1 TON BIOKOOL HEPA FILTERED PORTABLE AIR CONDITIONER 13,800 BTU, 115V, STAINLESS STEEL BIOKOOLTM IS THE ONLY SOLUTION OF ITS CALIBER FOR PURIFYING TEMPERATURE CONTROL. BIOKOOLTM ECLIPSES THE COMPETITION BY OFFERING THE CLEANEST AIR FLOW ¿ DISINFECTING WHILE IT COOLS, FOR MAXIMUM PURIFICATION. BIOKOOL'S EXCLUSIVE FOUR POINT "AIR THERAPY" PROCESS RETARDS MOLD AND MICROBE GROWTH ABOVE AND BEYOND THE INDUSTRY STANDARD, THANKS TO A STATE OF THE ART HEPA FILTER NOT FOUND ANYWHERE ELSE AND IS A PERFECT FIT FOR HOSPITALS, LABORATORIES, THE MEDICAL FIELD, AND ANY OTHER APPLICATION THAT REQUIRES TEMPERATURE CONTROL AT THE HIGHEST LEVEL OF AIR QUALITY. IN ADDITION, BIOKOOLTM CONTAINS A HIGH STATIC BLOWER WHICH FACILITATES PRECISION AIR FLOW THROUGH A HERMETICALLY SEALED FOUR INCH THICK HEPA FILTER CONTROLLING PARTICULATES DOWN TO THREE-TENTHS OF A MICRON. AS AN ADDED LAYER OF PROTECTION, INTERNAL UVC LIGHTS HAVE BEEN FIT INSIDE EACH AIR CHAMBER IRRADIATING THE COLD AIR SUPPLY AS WELL AS THE EVAPORATOR COIL AND THE INTERNAL SURFACES OF THE EVAPORATOR CHAMBER. WITH A UVC LIGHT IN PLACE, MICROORGANISMS SIMPLY CANNOT MULTIPLY.
    COOLS , CLEANS AND DISINFECTS THE STAINLESS STEEL BIOKOOL USES KWIKOOL'S EXCLUSIVE I/O INTEGRAL CONDENSER SYSTEM, WHICH COMPLETELY ISOLATES THE CONDENSER AIR FLOW FOR A BALANCED AIR PRESSURE TO PREVENT OUTSIDE CONTAMINATION. THE HEPA FILTER ELIMINATES 99.999% OF PARTICULATES GREATER THAN .3 MICRONS IN SIZE. AN INTERNAL UVC LIGHT REDUCES MICROORGANISMS BY IRRADIATING THE COLD AIR SUPPLY. THE NON-POROUS AND SMOOTH SURFACE INSULATION REDUCES THE ABILITY OF MICROBES FROM ATTACHING TO SURFACES.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.