This item is Discontinued.

Kwikool 5 ton/ 230V/ 40 AMP KIB6023

5 ton/ 230V/ 40 AMP (Discontinued)

  • Mfr # KIB6023
  • Zoro # G4841569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KIB6023
Zoro #
G4841569
UPC #
-
Country of Origin
United States

Description

The Model KIB6023(nominal 5-ton or 60,000 BTU) is a full-featured designed , high sensible cooling, and balanced air system, making it the perfect solution for cooling small server and IDF rooms. All Iceberg Series units come standard with our exclusive I/O Integral Condenser that provides isolated and balanced air pressure within the space for maximum cooling efficiency.The KIB6023 has automatic restart after power failure and runs on a 230-volt/40-amp Three-Phase circuit. The unit comes with an internal high lift condensate pump and a 5-gallon exterior condensate tank with float activated unit cut off for short term use. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.