Knob Lockset, Mechanical, Entrance, Grd. 3

KWIKSET| Zoro #: G1884836| Mfr #: 400T/660 3 MK RCAL RCS 76677 GR

$60.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1884836 Mfr #: 400T/660 3 MK RCAL RCS 76677 GR
Key Type: AlikeLockset Performance Strength: Light Duty
Number of Keys: 4Item: Knob Lockset with Deadbolt
Standards: ANSI A156.2Backset: 2-3/8" or 2-3/4"
Pins: 5ADA Compliant: No
Includes: Mounting hardwareKeyway Type: Kwikset
Lockset Handle Type: KnobRequired Door Thickness: 1-3/8" and 1-3/4"
Series: KwiksetLigature Resistant: No
Strike Type: Round Corner Full Lip StrikeElectrical/Mechanical: Mechanical
Strike Dim.: 1" x 2-1/4"Mortise/Cylindrical: Cylindrical
Style: Kwikset TulipLockset Grade: 3
Lockset Function: EntranceLockset Fire Rating: Not Rated
Lockset Finish: Bright BrassCountry of Origin (subject to change): Mexico

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Kwikset Tulip Style, Bright Brass Lockset Finish, Keyway Type Kwikset, Key Type Alike, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Includes Mounting Hardware, Item Knob Lockset with Deadbolt, Location Type Residential, Multi-Family, Lockset Performance Strength Light Duty, Number of Keys 4, Pins 5

Product Reviews

Save 15%. Sign up for Z-mail.