Knob Lockset, Mechanical, Entrance, Grd. 3

KWIKSET| Zoro #: G0355135| Mfr #: 400T/660 26D MK RCAL RCS 76677 GR

$57.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0355135 Mfr #: 400T/660 26D MK RCAL RCS 76677 GR
Number of Keys: 4Pins: 5
Mortise/Cylindrical: CylindricalLockset Grade: 3
Required Door Thickness: 1-3/8" and 1-3/4"Strike Type: Round Corner Full Lip Strike
Style: Kwikset TulipElectrical/Mechanical: Mechanical
Keyway Type: KwiksetStrike Dim.: 1" x 2-1/4"
Ligature Resistant: NoSeries: Kwikset
Backset: 2-3/8" or 2-3/4"Lockset Handle Type: Knob
ADA Compliant: NoLockset Function: Entrance
Standards: ANSI A156.2Item: Knob Lockset with Deadbolt
Lockset Fire Rating: Not RatedLockset Performance Strength: Light Duty
Includes: Mounting hardwareKey Type: Alike
Lockset Finish: Satin ChromeCountry of Origin (subject to change): Mexico

Product Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Kwikset Tulip Style, Satin Chrome Lockset Finish, Keyway Type Kwikset, Key Type Alike, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Includes Mounting Hardware, Item Knob Lockset with Deadbolt, Location Type Residential, Multi-Family, Lockset Performance Strength Light Duty, Number of Keys 4, Pins 5

Product Reviews

Save 15%. Sign up for Z-mail.