KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Deadbolt, HD, Satin Chrome

KWIKSET| Zoro #: G2440882| Mfr #: 665 15 RCAL RCS GR

$20.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Faceplate Dimensions: 1-1/8" x 2-1/4"
Key Type: Different
Lockset Finish: Satin Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2440882 Mfr #: 665 15 RCAL RCS GR
Faceplate Dimensions: 1-1/8" x 2-1/4"Key Type: Different
Lockset Finish: Satin ChromeADA Compliant: No
Cylinder: DoubleBackset: 2-3/4"
Throw Length: 1"Series: QDB1
Includes: HardwarePins: 6
Keyway Type: Schlage CStrike Dim.: 2-3/4"
Lockset Fire Rating: Not RatedItem: Deadbolt
Ligature Resistant: NoSecurity Type: Heavy-Duty
Number of Keys: 2Mortise/Cylindrical: Cylindrical
Lockset Grade: 1Material: Brass
Location Type: CommercialStandards: ANSI A156.5
For Door Thickness: 1-5/8" to 2"Country of Origin (subject to change): Mexico

Description

Deadbolt, Cylindrical, Commercial, Lockset Grade 1, Series QDB1, Lockset Finish Satin Chrome, Keyway Type Schlage C, Key Type Different, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/4 In., Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1-1/8 In. x 2-1/4 In., For Door Thickness 1-5/8 In. to 2 In., Includes Hardware, Material Brass, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Dim. 2-3/4 In., Throw Length 1 In.

Reviews