KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Deadbolt, HD, Satin Chrome

KWIKSET| Zoro #: G2271823| Mfr #: 665 26D RCAL RCS GR

$27.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Keyway Type: Schlage C
Faceplate Dimensions: 1-1/8" x 2-1/4"
Mortise/Cylindrical: Cylindrical
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2271823 Mfr #: 665 26D RCAL RCS GR
Keyway Type: Schlage CFaceplate Dimensions: 1-1/8" x 2-1/4"
Mortise/Cylindrical: CylindricalBackset: 2-3/4"
For Door Thickness: 1-3/8" to 1-3/4"Lockset Finish: Satin Chrome
Strike Dim.: 2-3/4"Lockset Grade: 2
Pins: 6Key Type: Different
Standards: ANSI A156.5ADA Compliant: No
Number of Keys: 2Includes: Hardware
Lockset Fire Rating: Not RatedItem: Deadbolt
Security Type: Heavy-DutyCylinder: Single
Ligature Resistant: NoThrow Length: 1"
Material: BrassLocation Type: Commercial
Series: QDB2Country of Origin (subject to change): Mexico

Description

Deadbolt, Cylindrical, Commercial, Lockset Grade 2, Series QDB2, Lockset Finish Satin Chrome, Keyway Type Schlage C, Key Type Different, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/4 In., Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 In. x 2-1/4 In., For Door Thickness 1-3/8 In. to 1-3/4 In., Includes Hardware, Material Brass, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Dim. 2-3/4 In., Throw Length 1 In.

Reviews