Deadbolt, HD, Satin Chrome

KWIKSET| Zoro #: G2381084| Mfr #: 780 11P SMT RCAL RCS GR

$38.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2381084 Mfr #: 780 11P SMT RCAL RCS GR
Ligature Resistant: NoADA Compliant: No
Lockset Fire Rating: Not RatedMortise/Cylindrical: Cylindrical
Location Type: CommercialBackset: 2-3/4"
Pins: 6Number of Keys: 2
Item: DeadboltLocation Type: Commercial
Material: BrassKeyway Type: Schlage C
Cylinder: DoubleStandards: ANSI A156.5
Includes: HardwareLockset Finish: Satin Chrome
Lockset Grade: 1Series: QDB1
Faceplate Dimensions: 1-1/8" x 2-1/4"Throw Length: 1"
Key Type: DifferentSecurity Type: Heavy-Duty
Strike Dim.: 2-3/4"For Door Thickness: 1-5/8" to 2"
Country of Origin (subject to change): Mexico

Product Description

Deadbolt, Cylindrical, Commercial, Lockset Grade 1, Series QDB1, Lockset Finish Satin Chrome, Keyway Type Schlage C, Key Type Different, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/4 In., Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1-1/8 In. x 2-1/4 In., For Door Thickness 1-5/8 In. to 2 In., Includes Hardware, Material Brass, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Dim. 2-3/4 In., Throw Length 1 In.

Product Reviews