HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Deadbolt, HD, Satin Nickel

KWIKSET| Zoro #: G0962394| Mfr #: 780 15 SMT RCAL RCS GR

$44.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Faceplate Dimensions: 1-1/8" x 2-1/4"
Key Type: Different
Lockset Finish: Satin Nickel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0962394 Mfr #: 780 15 SMT RCAL RCS GR
Faceplate Dimensions: 1-1/8" x 2-1/4"Key Type: Different
Lockset Finish: Satin NickelADA Compliant: No
Cylinder: SingleBackset: 2-3/4"
Throw Length: 1"Series: QDB2
Includes: HardwarePins: 6
Keyway Type: Schlage CStrike Dim.: 2-3/4"
Lockset Fire Rating: Not RatedItem: Deadbolt
Ligature Resistant: NoSecurity Type: Heavy-Duty
Number of Keys: 2Mortise/Cylindrical: Cylindrical
Lockset Grade: 2Material: Brass
Location Type: CommercialStandards: ANSI A156.5
For Door Thickness: 1-3/8" to 1-3/4"Country of Origin (subject to change): Mexico

Description

Deadbolt, Cylindrical, Commercial, Lockset Grade 2, Series QDB2, Lockset Finish Satin Nickel, Keyway Type Schlage C, Key Type Different, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/4 In., Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 In. x 2-1/4 In., For Door Thickness 1-3/8 In. to 1-3/4 In., Includes Hardware, Material Brass, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Dim. 2-3/4 In., Throw Length 1 In.

Reviews