KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Deadbolt Less Cylinder, HD, Antique Brass

KWIKSET| Zoro #: G1577134| Mfr #: 660 5 SMT RCAL RCS GR

$23.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Faceplate Dimensions: 1-1/8" x 2-1/4"
Key Type: Different
Lockset Finish: Antique Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1577134 Mfr #: 660 5 SMT RCAL RCS GR
Faceplate Dimensions: 1-1/8" x 2-1/4"Key Type: Different
Lockset Finish: Antique BrassADA Compliant: No
Cylinder: Single SFICBackset: 2-3/4"
Throw Length: 1"Series: QDB2
Includes: HardwarePins: 6
Keyway Type: Best FStrike Dim.: 2-3/4"
Lockset Fire Rating: Not RatedItem: Deadbolt Less Cylinder
Ligature Resistant: NoSecurity Type: Heavy-Duty
Number of Keys: 2Mortise/Cylindrical: Cylindrical
Lockset Grade: 2Material: Brass
Location Type: CommercialStandards: ANSI A156.5
For Door Thickness: 1-3/8" to 2-1/4"Country of Origin (subject to change): Mexico

Description

Deadbolt Less Cylinder, Cylindrical, Commercial, Lockset Grade 2, Series QDB2, Lockset Finish Antique Brass, Keyway Type Best F, Key Type Different, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/4 In., Ligature Resistant No, Cylinder Single SFIC, Faceplate Dimensions 1-1/8 In. x 2-1/4 In., For Door Thickness 1-3/8 In. to 2-1/4 In., Includes Hardware, Material Brass, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Dim. 2-3/4 In., Throw Length 1 In.

Reviews