SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Deadbolt Less Cylinder, HD, Satin Chrome

KWIKSET| Zoro #: G1685415| Mfr #: 660 5 RCAL RCS GR

$13.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ligature Resistant: NoLockset Fire Rating: Not RatedKey Type: Different
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1685415 Mfr #: 660 5 RCAL RCS GR
Ligature Resistant: NoLockset Fire Rating: Not Rated
Key Type: DifferentFor Door Thickness: 1-5/8" to 2"
Strike Dim.: 2-3/4"Faceplate Dimensions: 1-1/8" x 2-1/4"
Includes: HardwareSecurity Type: Heavy-Duty
Mortise/Cylindrical: CylindricalSeries: QDB1
Number of Keys: 2Standards: ANSI A156.5
Keyway Type: Best FPins: 6
Material: BrassLocation Type: Commercial
Throw Length: 1"Lockset Grade: 1
Backset: 2-3/4"Lockset Finish: Satin Chrome
Item: Deadbolt Less CylinderCylinder: Single SFIC
ADA Compliant: NoCountry of Origin (subject to change): Mexico

Description

Deadbolt Less Cylinder, Cylindrical, Commercial, Lockset Grade 1, Series QDB1, Lockset Finish Satin Chrome, Keyway Type Best F, Key Type Different, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/4 In., Ligature Resistant No, Cylinder Single SFIC, Faceplate Dimensions 1-1/8 In. x 2-1/4 In., For Door Thickness 1-5/8 In. to 2 In., Includes Hardware, Material Brass, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Dim. 2-3/4 In., Throw Length 1 In.

Reviews