KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Deadbolt Less Cylinder, HD, Satin Chrome

KWIKSET| Zoro #: G0974924| Mfr #: 663 3 RCL RCS GR

$8.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Faceplate Dimensions: 1-1/8" x 2-1/4"
Key Type: Different
Lockset Finish: Satin Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0974924 Mfr #: 663 3 RCL RCS GR
Faceplate Dimensions: 1-1/8" x 2-1/4"Key Type: Different
Lockset Finish: Satin ChromeADA Compliant: No
Cylinder: Single SFICBackset: 2-3/4"
Throw Length: 1"Series: QDB2
Includes: HardwarePins: 6
Keyway Type: Best FStrike Dim.: 2-3/4"
Lockset Fire Rating: Not RatedItem: Deadbolt Less Cylinder
Ligature Resistant: NoSecurity Type: Heavy-Duty
Mortise/Cylindrical: CylindricalLockset Grade: 2
Material: BrassLocation Type: Commercial
Standards: ANSI A156.5For Door Thickness: 1-3/8" to 1-3/4"
Country of Origin (subject to change): Mexico

Description

Deadbolt Less Cylinder, Cylindrical, Commercial, Lockset Grade 2, Series QDB2, Lockset Finish Satin Chrome, Keyway Type Best F, Key Type Different, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/4 In., Ligature Resistant No, Cylinder Single SFIC, Faceplate Dimensions 1-1/8 In. x 2-1/4 In., For Door Thickness 1-3/8 In. to 1-3/4 In., Includes Hardware, Material Brass, Pins 6, Security Type Heavy-Duty, Strike Dim. 2-3/4 In., Throw Length 1 In.

Reviews