Deadbolt Less Cylinder, HD, Satin Chrome

KWIKSET| Zoro #: G2263493| Mfr #: 665 3 RCAL RCS GR

$16.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Keyway Type: Best F
Faceplate Dimensions: 1-1/8" x 2-1/4"
Mortise/Cylindrical: Cylindrical
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2263493 Mfr #: 665 3 RCAL RCS GR
Keyway Type: Best FFaceplate Dimensions: 1-1/8" x 2-1/4"
Mortise/Cylindrical: CylindricalBackset: 2-3/4"
For Door Thickness: 1-5/8" to 2"Lockset Finish: Satin Chrome
Strike Dim.: 2-3/4"Lockset Grade: 1
Pins: 6Key Type: Different
Standards: ANSI A156.5ADA Compliant: No
Number of Keys: 2Includes: Hardware
Lockset Fire Rating: Not RatedItem: Deadbolt Less Cylinder
Security Type: Heavy-DutyCylinder: Double SFIC
Ligature Resistant: NoThrow Length: 1"
Material: BrassLocation Type: Commercial
Series: QDB1Country of Origin (subject to change): Mexico

Description

Deadbolt Less Cylinder, Cylindrical, Commercial, Lockset Grade 1, Series QDB1, Lockset Finish Satin Chrome, Keyway Type Best F, Key Type Different, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/4 In., Ligature Resistant No, Cylinder Double SFIC, Faceplate Dimensions 1-1/8 In. x 2-1/4 In., For Door Thickness 1-5/8 In. to 2 In., Includes Hardware, Material Brass, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Dim. 2-3/4 In., Throw Length 1 In.

Reviews