PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Deadbolt Less Cylinder, HD, Satin Chrome

KWIKSET| Zoro #: G1219452| Mfr #: 665 5 RCAL RCS GR

$33.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1219452 Mfr #: 665 5 RCAL RCS GR
Material: BrassLocation Type: Commercial
Series: QDB2Throw Length: 1"
Number of Keys: 2ADA Compliant: No
Ligature Resistant: NoStandards: ANSI A156.5
Lockset Grade: 2Pins: 6
Mortise/Cylindrical: CylindricalLockset Fire Rating: Not Rated
Item: Deadbolt Less CylinderIncludes: Hardware
Lockset Finish: Satin ChromeFaceplate Dimensions: 1-1/8" x 2-1/4"
Security Type: Heavy-DutyStrike Dim.: 2-3/4"
Backset: 2-3/4"For Door Thickness: 1-3/8" to 1-3/4"
Cylinder: Double SFICKeyway Type: Best F
Key Type: DifferentCountry of Origin (subject to change): Mexico

Product Description

Deadbolt Less Cylinder, Cylindrical, Commercial, Lockset Grade 2, Series QDB2, Lockset Finish Satin Chrome, Keyway Type Best F, Key Type Different, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/4 In., Ligature Resistant No, Cylinder Double SFIC, Faceplate Dimensions 1-1/8 In. x 2-1/4 In., For Door Thickness 1-3/8 In. to 1-3/4 In., Includes Hardware, Material Brass, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Dim. 2-3/4 In., Throw Length 1 In.

Product Reviews