KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Deadbolt Less Cylinder, HD, Venetian Brnze

KWIKSET| Zoro #: G1324723| Mfr #: 660 11P SMT RCAL RCS GR

$28.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Key Type: Different
Pins: 6
ADA Compliant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1324723 Mfr #: 660 11P SMT RCAL RCS GR
Key Type: DifferentPins: 6
ADA Compliant: NoIncludes: Hardware
Ligature Resistant: NoStrike Dim.: 2-3/4"
Lockset Finish: Venetian BronzeKeyway Type: Best F
Series: QDB2Number of Keys: 2
Location Type: CommercialBackset: 2-3/4"
Standards: ANSI A156.5Material: Brass
Throw Length: 1"Cylinder: Single
Lockset Grade: 2Security Type: Heavy-Duty
Lockset Fire Rating: Not RatedMortise/Cylindrical: Cylindrical
For Door Thickness: 1-3/8" to 2-1/4"Faceplate Dimensions: 1-1/8" x 2-1/4"
Country of Origin (subject to change): Mexico

Description

Deadbolt, Cylindrical, Commercial, Lockset Grade 2, Series QDB2, Lockset Finish Venetian Bronze, Keyway Type Best F, Key Type Different, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/4 In., Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 In. x 2-1/4 In., For Door Thickness 1-3/8 In. to 2-1/4 In., Includes Hardware, Material Brass, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Dim. 2-3/4 In., Throw Length 1 In.

Reviews