KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Deadbolt, Med.Duty, Brass

KWIKSET| Zoro #: G0669593| Mfr #: 660 26D MK RCAL RCS 76677 GR

$30.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Keyway Type: Kwikset KW1
Faceplate Dimensions: 1" x 2-1/4"
Mortise/Cylindrical: Cylindrical
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0669593 Mfr #: 660 26D MK RCAL RCS 76677 GR
Keyway Type: Kwikset KW1Faceplate Dimensions: 1" x 2-1/4"
Mortise/Cylindrical: CylindricalBackset: 2-3/8" or 2-3/4"
Cylinder: SingleFor Door Thickness: 1-3/8" to 1-3/4"
For Use With: -Strike Dim.: 1" x 2-1/4"
Lockset Grade: 2Pins: 6
Key Type: MasterStandards: ANSI A156.5
ADA Compliant: NoNumber of Keys: 2
Lockset Fire Rating: Not RatedItem: Deadbolt
Security Type: Medium-DutyIncludes: Keys
Ligature Resistant: NoThrow Length: 1"
Lockset Finish: BrassMaterial: Brass
Location Type: CommercialSeries: QDB2
Country of Origin (subject to change): Mexico

Description

Deadbolt, Cylindrical, Commercial, Lockset Grade 2, Series QDB2, Lockset Finish Brass, Keyway Type Kwikset KW1, Key Type Master, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 In. x 2-1/4 In., For Door Thickness 1-3/8 In. to 1-3/4 In., For Use With -, Includes Keys, Material Brass, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Dim. 1 In. x 2-1/4 In.

Reviews