SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Deadbolt, Med.Duty, Satin Chrome

KWIKSET| Zoro #: G2292507| Mfr #: 660 26D RCAL RCS GR

$15.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lockset Grade: 2Pins: 6For Door Thickness: 1-3/8" to 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2292507 Mfr #: 660 26D RCAL RCS GR
Lockset Grade: 2Pins: 6
For Door Thickness: 1-3/8" to 1-3/4"Includes: Keys
Cylinder: SingleStrike Dim.: 1" x 2-1/4"
Lockset Finish: Satin ChromeThrow Length: 1"
Mortise/Cylindrical: CylindricalBackset: 2-3/8" or 2-3/4"
Key Type: MasterNumber of Keys: 2
Keyway Type: Kwikset KW1Faceplate Dimensions: 1" x 2-1/4"
Location Type: CommercialMaterial: Brass
Item: DeadboltSeries: QDB2
Ligature Resistant: NoStandards: ANSI A156.5
For Use With: -Security Type: Medium-Duty
ADA Compliant: NoLockset Fire Rating: Not Rated
Country of Origin (subject to change): Mexico

Description

Deadbolt, Cylindrical, Commercial, Lockset Grade 2, Series QDB2, Lockset Finish Satin Chrome, Keyway Type Kwikset KW1, Key Type Master, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 In. x 2-1/4 In., For Door Thickness 1-3/8 In. to 1-3/4 In., For Use With -, Includes Keys, Material Brass, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Dim. 1 In. x 2-1/4 In.

Reviews