KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Deadbolt, Med.Duty, Satin Chrome

KWIKSET| Zoro #: G0552492| Mfr #: 665 26D SMT RCAL RCS GR

$23.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Faceplate Dimensions: 1" x 2-1/4"
Key Type: Master
Lockset Finish: Satin Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0552492 Mfr #: 665 26D SMT RCAL RCS GR
Faceplate Dimensions: 1" x 2-1/4"Key Type: Master
Lockset Finish: Satin ChromeADA Compliant: No
Item: DeadboltCylinder: Single
Backset: 2-3/8" or 2-3/4"Throw Length: 1"
Series: QDB2Includes: Keys
Pins: 6For Use With: -
Keyway Type: Kwikset KW1Strike Dim.: 1" x 2-1/4"
Lockset Fire Rating: Not RatedLigature Resistant: No
Security Type: Medium-DutyNumber of Keys: 2
Mortise/Cylindrical: CylindricalLockset Grade: 2
Material: BrassLocation Type: Commercial
Standards: ANSI A156.5For Door Thickness: 1-3/8" to 1-3/4"
Country of Origin (subject to change): Mexico

Description

Deadbolt, Cylindrical, Commercial, Lockset Grade 2, Series QDB2, Lockset Finish Satin Chrome, Keyway Type Kwikset KW1, Key Type Master, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 In. x 2-1/4 In., For Door Thickness 1-3/8 In. to 1-3/4 In., For Use With -, Includes Keys, Material Brass, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Dim. 1 In. x 2-1/4 In.

Reviews