KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Deadbolt, Med.Duty, Satin Chrome

KWIKSET| Zoro #: G0392411| Mfr #: 780 3 SMT RCAL RCS GR

$24.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Faceplate Dimensions: 1" x 2-1/4"
Key Type: Master
Lockset Finish: Satin Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0392411 Mfr #: 780 3 SMT RCAL RCS GR
Faceplate Dimensions: 1" x 2-1/4"Key Type: Master
Lockset Finish: Satin ChromeADA Compliant: No
Cylinder: SingleBackset: 2-3/8" or 2-3/4"
Throw Length: 1"Series: QDB2
Includes: KeysPins: 6
Keyway Type: Kwikset KW1Strike Dim.: 1" x 2-1/4"
Lockset Fire Rating: Not RatedItem: Deadbolt
Ligature Resistant: NoSecurity Type: Medium-Duty
Number of Keys: 2Mortise/Cylindrical: Cylindrical
Lockset Grade: 2Material: Brass
Location Type: CommercialStandards: ANSI A156.5
For Door Thickness: 1-3/8" to 1-3/4"Country of Origin (subject to change): Mexico

Description

Deadbolt, Cylindrical, Commercial, Lockset Grade 2, Series QDB2, Lockset Finish Satin Chrome, Keyway Type Kwikset KW1, Key Type Master, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 In. x 2-1/4 In., For Door Thickness 1-3/8 In. to 1-3/4 In., Includes Keys, Material Brass, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Dim. 1 In. x 2-1/4 In., Throw Length 1 In.

Reviews