Deadbolt Strikes, Polished Brass

KWIKSET| Zoro #: G1764156| Mfr #: 5278-01 3 STRK MTL DR GR

$2.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1764156 Mfr #: 5278-01 3 STRK MTL DR GR
Finish: Polished BrassColor: Brass
Strike Type: DeadboltHardware: Included
Standards: ANSIWidth: 1-1/8"
Material: SteelLength: 2-3/4"
Item: Deadbolt StrikeCountry of Origin (subject to change): United States

Product Description

Deadbolt Strike, Strike Type Deadbolt, Length 2-3/4 In., Width 1-1/8 In., Color Brass, Polished Brass Finish, Material Steel, Hardware Included, Standards ANSI

Product Reviews