Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

DeadLatch Kit, Polished Brass

KWIKSET| Zoro #: G2459247| Mfr #: 6WAL DL 3 SERV KIT GR

$5.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Deadlatch Kit
For Use With: Light Duty Lockset
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2459247 Mfr #: 6WAL DL 3 SERV KIT GR
Item: Deadlatch KitFor Use With: Light Duty Lockset
Material: steelFinish: Polished Brass
Backset: 2-3/8" and 2-3/4"Country of Origin (subject to change): Mexico

Description

Deadlatch Kit, Polished Brass Finish, Backset 2-3/8 In. and 2-3/4 In., Material Steel, For Use With Light Duty Lockset

Reviews