Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

DeadLatch Kit, Satin Nickel

KWIKSET| Zoro #: G1839923| Mfr #: 6WAL DL 15 SERV KIT GR

$5.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Finish: Satin Nickel
Backset: 2-3/8" and 2-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1839923 Mfr #: 6WAL DL 15 SERV KIT GR
Material: steelFinish: Satin Nickel
Backset: 2-3/8" and 2-3/4"Item: Deadlatch Kit
For Use With: Light Duty LocksetCountry of Origin (subject to change): Mexico

Description

Deadlatch Kit, Satin Nickel Finish, Backset 2-3/8 In. and 2-3/4 In., Material Steel, For Use With Light Duty Lockset

Reviews