Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 740HFL-SQT-26D-SMT-6AL-RCS

  • Zoro # G112925922


product price:  $96.55
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Includes Hardware
Hardware Included
Includes Core
Core Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
740HFL-SQT-26D-SMT-6AL-RCS
Zoro #
G112925922
UPC #
-
Country of Origin
Mexico

Dimensions

Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Includes Hardware
Hardware Included
Includes Core
Core Included
Trim Plate Shape
Square
Application
For Doors where Security is Needed, Keyed Entry
Locking/Unlocking Access - Inside
Push Button
ADA Compliant
Yes
Standards
ADA, ANSI A117.1, ANSI/BHMA
Includes
Allen Wrench, Keys, Latch, Levers, Screws, Smartkey Tool, Strike
Item
Door Lever Lockset
Cylinder Core Type
Conventional Core Cylinder
Features
Easy Installation, Fully Reversible Lever, Interchangeable Faceplate, Smartkey Security
Strike Type
Round Corner
Locking/Unlocking Access - Outside
Keyway
Lockset Type
Mechanical
Mortise/Cylindrical
Cylindrical
Latch Bolt/Dead Bolt
Latch Bolt
Backset
2 3/8 in, 2 3/4 in
Knob/Handle Material
Zinc
Lockset Style
Rose
ANSI Grade
2
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Halifax Keyed Entry Lever SmartKey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.