20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Lever Lockset, Mechanical, Entrance, Grd. 3

KWIKSET| Zoro #: G1224237| Mfr #: 405DL 26D SMT RCAL RCS GR

$29.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1224237 Mfr #: 405DL 26D SMT RCAL RCS GR
Strike Type: Round Corner Full Lip StrikeRequired Door Thickness: 1-3/8" to 1-3/4"
ADA Compliant: NoElectrical/Mechanical: Mechanical
Lockset Handle Type: LeverBackset: 2-3/8" or 2-3/4"
Mortise/Cylindrical: CylindricalLockset Fire Rating: Not Rated
Item: LeverLigature Resistant: No
For Use With: Left or Right Hand DoorsKeyway Type: Kwikset KW1
Style: 405 DL DeltaStandards: ANSI A156.4
Includes: Hardware and KeysHandle Material: Metal
Series: 405 DLNumber of Keys: 2
Key Type: DifferentLockset Finish: Satin Chrome
Lockset Grade: 3Lockset Function: Entrance
Lockset Performance Strength: Light DutyCountry of Origin (subject to change): China

Product Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Style 405 DL Delta, Lockset Finish Satin Chrome, Keyway Type Kwikset KW1, Key Type Different, Standards ANSI A156.4, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, For Use With Left or Right Hand Doors, Handle Material Metal, Includes Hardware and Keys, Item Lever, Lockset Performance Strength Light Duty, Number of Keys 2